Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB2047655

MPN #: MM4

Worldwide Electric Motor Mount, NEMA 143T-286T motor, Fits Reducer Styles SMR4/WSMR4

Product Description
MM4, Motor Mount for a box size 4-shaft mount reducer. fits reducer styles SMR4/WSMR4. NEMA frame 143T-286T. Heavy gauge steel construction for NEMA frame motors. Adjustable top plate for belt tensioning

PRICE
$585.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Box Size4

Product Details

Primary UnitFits Reducer Styles SMR4/WSMR4
Suggested Add OnShaft Mount Reducer; Tapered Bushing Kit; Belt Guard; Backstop Assembly
DescriptionMotor Mount
Manufacturers Part NumberMM4
BrandWorldwide Electric Corporation

Compliance & Certifications

NEMA FrameNEMA 143T-286T motor