This 2000 count, manual ranging meter measures AC/DC voltage, DC current, resistance, temperature, diode test and continuity. CAT II- 600 V.
Features:
- Large easy-to-read display
- Protective rubber holster with tilt stand
- 1.5V and 9v battery test
Weights & Dimensions
| Weight | 15.1 lbs |
Product Details
| Battery Type | 9 Volt |
| Type | Digital |
| Description | Digital Mini Multimeter |
| Series | MN Series |
| Manufacturers Part Number | MN35 |
| Brand | Extech |