Extech EX350 Professional MultiMeter, Orange/Green
Write a Review
|
Questions & Answers (0)
Product Description
Extech EX420 Professional MultiMeter, Orange/Green
11 Function Professional MultiMeter. Averaging, auto ranging DMM with large digit LCD display and temperature function.
11 Function Professional MultiMeter. Averaging, auto ranging DMM with large digit LCD display and temperature function.
PRICE
$119.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | True RMS Digital Multimeter |
| Voltage Range | 0mV to 600V V |
| Description | Professional Multimeter |
| DC Voltage | 0.01mV to 600V |
| Manufacturers Part Number | EX350 |
| AC Voltage | 0.01mV to 600V |
| Brand | Extech |
| Voltage Rating | 600 V V |