Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripplet

Model # :WBB3114698

MPN #: MS150

Triplett Pin & Pinless Moisture Meter, Wood/Building Materials

Product Description
The Triplett MS150 Measures moisture content in wood (5 to 50%) and other building materials (1.5 to 33%). Use pinless measurement (6 to 99.9%) for non-invasive testing. Low, Medium and High icons indicate moisture level and an audible indicator increases as the moisture level gets higher for quickly scanning large areas. A Lock button freezes measurement on screen for hard to see areas. For Home Inspection, Water Damage Restoration, Lumber Yards, Painting, Paper Mills, Textile, Clothing Manufacturing, and other industries.

PRICE
$109.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-5/8 in
Height1-1/4 in

Product Details

Battery Type9 V
TypeMoisture Detector
Package Quantity1
DescriptionPin & Pinless Moisture Meter, Wood/Building Materials
Manufacturers Part NumberMS150
Case IncludedNo
Batteries9V
BrandTripplet

Warranty

Warranty1 yr