Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642176

MPN #: MO260

Extech MO260 Combination Pin/Pinless Moisture Meter, Reachargeable, 0.44"L

Product Description
Extech MO260 Combination Pin/Pinless Moisture Meter, Rechargeable, 0.44"L

Combination pin/pinless moisture meters measure relative moisture in wood and other building materials using pinless technology plus % of moisture in Sheetrock and other materials using direct pin method. Measurements are displayed on a digital LCD with back lighting and a tri-color LED bargraph. Pinless non-invasive measurement depth to 0.75 In. (22 mm) below the surface.

Complete with:
  • 9v battery
  • Replacement pins
  • Protective cap
  • Pouch case
PRICE
$485.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-5/16 in
Height1-11/16 in
Weight0.5 lbs
Probe Length0.44 in

Product Details

Battery Type9 V
Data Memory Recall Count1
Auto CalibrationYes
Replaceable Sensor TipsYes
Adjustable SensitivityNo
Response Time0.8
RechargeableNo
DescriptionCombination Pin/Pinless Moisture Meter
Package Quantity1
Manufacturers Part NumberMO260
Batteries9V
Case IncludedYes
Detector/Tester TypeMoisture
Charger IncludedNo
BrandExtech