Extech RH300-CAL Humidity Calibration Kit, 1"L
Write a Review
|
Questions & Answers (0)
Product Description
Extech RH300-CAL Humidity Calibration Kit, 1"L
Humidity calibration kit for 33% and 75% humidity calibration reference.
Humidity calibration kit for 33% and 75% humidity calibration reference.
PRICE
$109.95
3
3
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 |
| Probe Length | 1 in |
Product Details
| Data Memory Recall Count | 1 |
| Auto Calibration | No |
| Replaceable Sensor Tips | No |
| Adjustable Sensitivity | No |
| Response Time | 60 |
| Rechargeable | No |
| Description | Humidity Calibration Kit |
| Manufacturers Part Number | RH300-CAL |
| Case Included | No |
| Charger Included | No |
| Brand | Extech |