Extech MO290-EP Extension Moisture Probe, Case Included
Write a Review
Questions & Answers (0)
Extension moisture probe for select Extech moisture meters.
Specifications
Weights & Dimensions
| Weight | 0.5 lbs |
Product Details
| Manufacturers Part Number | MO290-EP |
| Description | Extension Moisture Probe |
| Brand | Extech |
Related Products
Extech PRC30-NIST Multifunction Process Calibrator with NIST Calibration The Extech PRC30-NIST Multifunction Process Calibrator is a palm-sized device that is able to precisely measure and calibrate currents, voltage, and thermocoupling. A combination of three models, PRC10/15/20-NIST, it is equipped with a 24 V DC power source for 2-wire current loop, contains a 0 to 20 V DC calibration source, and provides high accuracy calibration functions that stimulates precision thermocouple outputs for use in calibrating thermometers, transmitters, controllers or recorders. The Extech PRC30-NIST ...
Ideal for monitoring environmental conditions (temperature, humidity and dew point) in laboratories, storage areas, manufacturing assembly areas and other controlled environments, the humidity alert meter features a user settable alarm and will warn you, both audibly and visually, when adverse conditions occur. High humidity can create a breeding ground for mold and low humidity can create static electricity. The 445815 also displays the dew point reading which is a calculation of temperature and humidity and used to determine when condensation will occur. The humidity alert meter ...
The Mahr MarSurf PS 10 (6910230) delivers laboratory-level performance in a portable, smartphone-like format. 4.3" TFT touch display with 280° rotation enables measurement in any orientation-horizontal, vertical, or overhead. 31 roughness parameters (DIN/ISO, JIS, ASME, MOTIF) with 350μm measuring range and 8nm profile resolution. Automatic cutoff selection ensures accurate results for all skill levels. Detachable drive unit with 2μm standard probe. Integrated roughness standard with Mahr calibration certificate. Over 1,200 measurements per charge. Includes carry case. Features: Easy ...
K-type pipe clamp temperature probe for hands-free superheat/sub-cooling temperature measurement without the use of tape or VELCRO®Brand. Spring-loaded jaw for secure grip on pipes from 0.25 In. (6.35 mm) up to 1.5 In. (38 mm) diameter. For use with any thermometer or MultiMeter with a type K thermocouple input. Measurement range: -4 to 200°F (-20 to 93°C). Complete with: 36 In. Cable Type K connector VELCRO® is a registered trademark of Velcro BVBA, used with permission.
Extech 445815 Hygro-Thermometer with Dew Point In summertime, identifies and warns when conditions for mold growth exist. In wintertime, identifies and warns when low humidity conditions for static electricity exist. Remote probe allows for measurements behind walls or in difficult to access locations. Air temperature and dew point temperature indicate where condensation may occur. Monitor conditions in laboratories, storage areas and other controlled environment settings. Ideal solution when traceable ISO calibrations are required by operating standards.