Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripplet

Model # :WBB3114723

MPN #: MS100

Triplett Pin Moisture Meter, Wood/Building Material

Product Description
The Triplett MS100 Measures moisture content in wood (5 to 50%) and other building materials (1.5 to 33%). Low, Medium and High icons indicate moisture level and an audible indicator increases as the moisture level gets higher for quickly scanning large areas. A Lock button freezes measurement on screen for hard to see areas. For Home Inspection, Water Damage Restoration, Lumber Yards, Painting, Paper Mills, Textile, Clothing Manufacturing, and other industries. Includes protective cap, replacement pins and 9V battery. 1 year warranty

PRICE
$76.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-5/8 in
Height1-1/4 in

Product Details

Battery Type9 V
TypeMoisture Detector
Package Quantity1
DescriptionPin Moisture Meter, Wood/Building Material
Manufacturers Part NumberMS100
Case IncludedNo
Batteries9V
BrandTripplet

Warranty

Warranty1 yr