Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642342

MPN #: 407026

Extech 407026 Heavy Duty Light Meter W/PC Interface, Battery, 1.3"W

Product Description
Extech 407026 Heavy Duty Light Meter W/PC Interface, Battery, 1.3"W

Heavy duty light meter has 4 lighting type settings for enhanced accuracy (Tungsten/daylight, florescent, sodium, mercury). Additional features include: data hold, min/max/average, auto power off and a % reading of the differential from a reference point. Built-in RS-232 interface with optional data acquisition software and datalogger.

Includes:
  • 9v battery
  • Remote light sensor on a 46 In. cable with protective cover and a protective holster with stand
PRICE
$289.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1.3 in
Depth2.9 in
Height7 in
Weight0.4

Product Details

TypeLight Meter
Data Memory Recall Count1
Auto CalibrationNo
Response Time0.3
RechargeableNo
Power SourceBattery
DescriptionHeavy Duty Light Meter W/Pc Interface
Manufacturers Part Number407026
BrandExtech