Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB2955964

MPN #: MBS-BIN-4L-CL

Luxor Clear Stackable Storage Bins, 4 Large, 20Lbs Bin Cap, Polypropylene, 12-1/4"W x 16-3/4"D x 6"H

Product Description
Features:
  • Spacious 6"-deep tub
  • Store and organize various materials
  • Neatly stack on top of one another
  • Polypropylene construction is long lasting and easy to clean
  • Each bin holds up to 20 lbs.
  • Handle includes ticket insert for standard labels
  • Fits Luxor Mobile Bin Systems
Dimensions:
  • Large Bins: 12.25"W x 16.75"D x 6"H


PRICE
$81.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-3/4 in
Width12-1/4 in
Height6 in
Weight Capacity20 lbs
Weight9 lbs
Wheel Diameter4 in

Product Details

Assembly RequiredYes
PowerN
TypeStackable Storage Bin
Shelf Capacity20 lbs
ColorClear
Wheel TypeTPR
Number of Bins1
Number of Shelves4
MaterialParticle Board with Laminate Top and Bins out of Polypropylene
Manufacturers Part NumberMBS-BIN-4L-CL
Bin MaterialPolypropylene
BrandLuxor

Warranty

WarrantyLifetime Limited