Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB2198501

MPN #: MBS-DR-8L

Luxor Mobile Bin Cart with Eight 6"H Totes MBS-DR-8L - Gray/Black, 19-3/4"L x 30-1/2"W x 37-1/4"H

Product Description
Versatile and functional, these storage units are ideal for schools, garages, or industrial facilities. Conveniently store and systematize your daily essentials in Luxor's Mobile Bin System. The spacious gray bins are available in two sizes and include an area for standard labels that dually operates as a handle for easy accessibility to stored items. Choose from Luxor's double row options with 8, 12, or 16 bins to create an effective storage solution that's perfect for any environment.

Features:
  • Organize and stack supplies in eight 6? deep tubs
  • Double row steel frame is constructed for long lasting use
  • Built-in handle provides easy access to pull-out bins
  • Simple organization system with area for standard labels
  • Flat-top surface provides a work area or additional storage
  • Four casters allow smooth maneuverability; two locking brakes give stability for stationary use
  • Ships ground

Additional bins are available for purchase in packages of either 8 small bins (MBS-BIN-8S) or 4 large bins (MBS-BIN-4L).
Tote Size Reference
BinsL"W"H"
A16-3/412-5/163
B16-3/412-5/166
C16-3/412-5/1612
D16-3/418-1/23
E16-3/418-1/26
F12-1/416-3/43


PRICE
$365.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-3/4 in
Width30-1/2 in
Height37-1/4 in
Weight Capacity160 lbs
Weight70 lbs
Bin Width12-1/2"
Bin Depth16-3/4"
Bin Height6"

Product Details

Assembly RequiredYes
Bin Quantity (Bin Size)8(B)
Frame Color FamilyBlack
ColorGray
SeriesMobile Bin System
Casters4
Number of Bins8
StyleOpen Shelving
MaterialSteel
Bin ColorGray
Package Quantity1
Manufacturers Part NumberMBS-DR-8L
Bin MaterialPlastic
BrandLuxor

Warranty

Warranty1 yr