Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Little Giant

Model # :WBB3190816

MPN #: BR-2460-6PY2FL

Little Giant® Mobile Vertical Bar Rack, 5 Bays, 2500 lb. Capacity, 60"W x 36"D x 69"H

Product Description
Frees up floor space by storing odd shapes & lengths vertically.

Features:
  • Bays are 10-1/2" wide with security chain and hooks
  • 4 swivel casters with 2 floor locks
  • 6" non-marking polyurethane wheels
  • Max stock length: 96"H
  • Chains must be secured during transport
  • Capacity 500 lbs. per bay
  • Overall height: 69"
  • Overall depth: 36"
  • Bay depth: 24"
  • Made in the USA


PRICE
$1,475.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1475.00
Buy 6 units - 11 units
1399.00Save $76.00 (5%)
Buy 12+ units
1359.00Save $116.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth36 in
Height69 in
Weight Capacity2500 lbs
Weight135 lbs

Product Details

Assembly RequiredNo
MaterialSteel
Package Quantity1
ColorGray
Manufacturers Part NumberBR-2460-6PY2FL
BrandLittle Giant