Vertical Bar Rack 48"W x 24"D x 60"H - 6000 LB Capacity
|
Questions & Answers (0)
Product Description
Ideal for storing pipes, lumber and other long materials, this bar storage rack has four 10"W bays that each have a 1,500 lb. capacity and safety chain to retain contents. Welded steel construction is delivered fully assembled. Gray powder coat finish. 48"W x 24"D x 60"H.
PRICE
$469.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 60 in |
| Weight Capacity | 6000 lbs |
Product Details
| Assembly Required | No |
| Material | Tubular Steel, Angle Iron |
| Color | Gray |
| Manufacturers Part Number | BR-2448-60 |
| Brand | Little Giant |