Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3190782

MPN #: BR-2436-84

Little Giant® Vertical Bar Rack with 3 Shelves, 3 Bays, 4500 lb. Capacity, 36"W x 24"D x 84"H

Product Description
Frees up floor space by storing odd shapes & lengths vertically.

Features:
  • 24" D x 36" W base is 12 gauge steel
  • Includes 3 trays – 6", 9-1/2", and 13" deep to hold loose items
  • Uprights are 1-1/2" angle
  • Overall height: 84"
  • Capacity 1500 lbs. per bay
  • Three bays are 10" wide and include security chains and hooks
  • Base has punched holes ready for mounting to the floor
  • All-welded construction, ships fully assembled and ready for use
  • Durable gray powder coated finish


PRICE
$825.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height84 in
Weight Capacity4500 lbs
Weight120 lbs

Product Details

Assembly RequiredNo
MaterialSteel
Package Quantity1
ColorGray
Manufacturers Part NumberBR-2436-84
BrandLittle Giant