Mobile Cart For Iron Disc Weight Plates, 350 lb. Capacity, 23-1/2"L x 14"W x 43"H
Write a Review
|
Questions & Answers (0)
Product Description
Mobile Cart For Iron Disc Weight Plates, 350 lb. Capacity, 23-1/2"L x 14"W x 43"H
Mobile cart for individual weight plates (free weights). The convenient height allows a therapist to easily access weights while remaining seated on a chair or stool. The unit has a small enough shelf for accessories. It is constructed with chrome plated steel and includes 3" swivel casters. Dimensions: 14" W x 23.5" L x 43" H.
Mobile cart for individual weight plates (free weights). The convenient height allows a therapist to easily access weights while remaining seated on a chair or stool. The unit has a small enough shelf for accessories. It is constructed with chrome plated steel and includes 3" swivel casters. Dimensions: 14" W x 23.5" L x 43" H.
PRICE
$539.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-1/2 in |
| Width | 14 in |
| Height | 43 in |
| Weight Capacity | 350 lbs |
| Weight | 23 lbs |
Product Details
| Material | Metal |
| Package Quantity | 1 |
| Description | Mobile Cart For Iron Disc Weight Plates |
| Color | Silver |
| Manufacturers Part Number | 10-0616 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |