Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
MG Electronics

Model # :WBB652409

MPN #: PGM-25MIC

MG Electronics Piezo Dynamic Megaphone With Built-In Siren & Hand-Held Mic, 25W

Product Description
25 Watt Piezo Dynamic Megaphone With Built-In Siren & Hand-Held Mic

MG Electronics 25 Watt Piezo Dynamic Megaphone is a lightweight and energy efficient megaphone with ultra loud voice. Piezo Dynamic Technology is a revolutionary techinque that allows a megaphone to operate more efficiently and with less weight than ever before. Lasts 16 hours continuously on 8 "C" cells. Includes adjustable shoulder strap.

Features:
  • Power: 25 Watts
  • Size: 14" long x 9" bell diameter
  • Range: Up to 1 mile
  • Batteries: 8 "C" cells (Not included)
  • 3 Modes: Talk mode, Whistle mode & Siren mode
  • Net Weight: 2.75 lbs (Without batteries)
PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth20 in
Height15 in

Product Details

MaterialABS Plastic
Description25 Watt Piezo Dynamic Megaphone
ColorGray
Manufacturers Part NumberPGM-25MIC
BrandMG Electronics

Warranty

Warranty90 days