Global Industrial
Model # :WB695693
Global Industrial™ Mobile Glass WhiteBoard - 72"W x 48"H
|
Questions & Answers (0)
Product Description
Global Industrial™ Mobile Glass Board
This mobile glass board features a magnetic, 72"W x 48"H double sided glass whiteboard which sits atop a sturdy steel powder coated frame. 3" casters (2 locking) allow you to easily move the board from room to room making this perfect for collaborative workspaces. Heavy duty 1-1/3" thick tempered glass wont dent, stain or ghost and accepts both dry and wet erase markers. Steel tray keeps all of your accessories in reach. Includes dry erase eraser, magnetic eraser cloth, 4 dry erase markers and 4 heavy duty magnets.
Overall dimensions: 74-1/2"W x 26"D x 78-1/2"H
This mobile glass board features a magnetic, 72"W x 48"H double sided glass whiteboard which sits atop a sturdy steel powder coated frame. 3" casters (2 locking) allow you to easily move the board from room to room making this perfect for collaborative workspaces. Heavy duty 1-1/3" thick tempered glass wont dent, stain or ghost and accepts both dry and wet erase markers. Steel tray keeps all of your accessories in reach. Includes dry erase eraser, magnetic eraser cloth, 4 dry erase markers and 4 heavy duty magnets.
Overall dimensions: 74-1/2"W x 26"D x 78-1/2"H
PRICE
$1,149.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 78-1/2 in |
| Board Height | 48 in |
| Board Width | 72 in |
| Board Size (W x H) | 72 x 48 in |
Product Details
| Assembly Required | Yes |
| Type | Mobile Glassboard |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Glass |
| Revolving | No |
| Style | General Purpose |
| Description | Mobile Glass Board |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | 695693 |
| Magnetic | Yes |
| Brand | Global Industrial |