Features:
- 40" Work Height
- 2 Hand Sanitize Holders
- 22" Diameter Star Base
- 5- Year Warranty, 1-Year on casters
- 450mL Purell Hand Sanitizer Bottle and Dispenser Included
Weights & Dimensions
| Width | 22 in |
| Depth | 22 in |
| Height | 40 in |
| Weight | 20 lbs |
Product Details
| Assembly Required | Yes |
| Type | Isolation Stations |
| Color | Black |
| Material | Steel |
| Package Quantity | 1 |
| Description | Mobile Infection Control Stand |
| Manufacturers Part Number | 350350 |
| Brand | Omnimed |
Warranty
| Warranty | 5 Years, 1 Year on Casters |