Mobile Hand Crank Mechanical Scissor Lift Table CART-1000-M 1000 Lb. Capacity - 409 x 26 PlatformWhen lifting and transporting are both essential, look no further than the Mechanical Scissor Cart. The centrally located hand crank allows the user to raise and lower the platform to a more exact level. A large platform gives the ability to load items in a variety of sizes. Since the platform can be maneuvered to a specific height, the unit can be positioned to best fit the users needs for a more ergonomically friendly experience. Poly casters are included for a smooth roll on a variety of surfaces. Smooth steel top minimizes abrasions.
Mobile Hand Crank Mechanical Scissor Lift Table CART-1000-M 1000 Lb. Capacity - 40 x 26 Platform
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$825.00
1
1
Expected on or around 08/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 26 in |
| Lowered Height | 21 in |
| Raised Height | 40 in |
| Weight Capacity | 1000 lbs |
| Weight | 162 lbs |
| Wheel Diameter | 5-1/4 in |
| Platform Width | 26 in |
| Platform Length | 40 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Single Scissor Lift Table |
| Color | Blue |
| Lift Type | Mechanical Hand Crank |
| Control | Hand Operated |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | CART-1000-M |
| Brand | Vestil |
Warranty
| Warranty | 1 yr |