New Age Industrial Aluminum Sheet Pan Insert Rack, 16 Pan Capacity, 20-3/8"W x 24"D x 51"H
Write a Review
|
Questions & Answers (0)
Product Description
The New Age Industrial 1612 Heavy Duty Full Size Aluminum Insert Racks optimize reach-in and pass-thru unit storage, enhancing food prep efficiency. Designed for 21" door clearance, these racks fit most units and offer custom sizing. Constructed from durable primary grade aluminum, they support 25 lbs per pair of angle runners. Temperature resistant up to 250°F and rust/corrosion proof, they feature a lifetime guarantee. NSF certified, they ensure sanitation and easy cleaning. With 3" runner spacing and a 16 pan capacity for 18" x 26" sheet pans, they streamline storage and organization. Easy to install, these racks maximize space and productivity in foodservice environments.
PRICE
$525.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-3/8 in |
| Depth | 24 in |
| Height | 51 in |
| Weight Capacity | 400 lbs |
| Runner Space | 3 in |
| Pan Size | 18 x 26 |
Product Details
| Assembly Required | No |
| Type | Full Size Pan Rack |
| Material | Aluminum |
| Pan Capacity | 16 |
| Package Quantity | 1 |
| Manufacturers Part Number | 1612 |
| Load Type | End Load |
| Brand | New Age Industrial |
Warranty
| Warranty | 5 |
Compliance & Certifications
| Certifications | NSF |