New Age Industrial Nesting “Z” Type Sheet Pan Rack, 12 Pan Capacity, 20-3/8"W x 26"D x 69-3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
The New Age Industrial 1333Z Full-Size End Loading Z Type Nesting Heavy Duty Aluminum Sheet Pan Rack provides durable and space-saving storage for 13" x 18", 14" x 18", and 18" x 26" pans. Its "Z" type nesting design reduces storage space by 30% compared to standard racks. The all-welded construction, reinforced with gusseted cross braces, ensures maximum strength and prevents racking. This NSF certified rack supports pans from the bottom for even weight distribution and easy handling. Equipped with four 5" heavy-duty plate-type casters with non-marking wheels, it offers smooth, quiet mobility. With a 12 pan capacity and 5" spacing, this rack is designed for long-lasting, maintenance-free use, featuring sealed seams for easy cleaning.
PRICE
$825.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-3/8 in |
| Depth | 26 in |
| Height | 69-3/4 in |
| Weight Capacity | 600 lbs |
| Runner Space | 5 in |
| Pan Size | 18 x 26 |
Product Details
| Assembly Required | Yes |
| Type | Pan Rack |
| Caster Type | Swivel Plate |
| Casters | 4 |
| Material | Aluminum |
| Pan Capacity | 12 |
| Package Quantity | 1 |
| Manufacturers Part Number | 1333Z |
| Load Type | End Load |
| Brand | New Age Industrial |
Warranty
| Warranty | 5 |
Compliance & Certifications
| Certifications | NSF |