PrestoLifts™ Portable Manual Scissor Lift XP36-15 1500 Lb. Cap. 24x48
|
Questions & Answers (0)
Product Description
Lift Tables Help Increase Productivity & Reduce Bending and Reaching Injuries.
Portable Scissor Lift is ideal for transporting loads to and from work cells, where it can then be used as a work platform or raised and lowered to facilitate load transfer to tables or benches. Scissor Lift features ½" steel plate scissor legs, lifetime lubricated bearings and a hinged platform for convenient cylinder access. Rolls smoothly with 2 swivel, 2 rigid phenolic casters; foot operated floor lock helps keep the unit in a fixed position. Durable orange powder coat finish.
Manual Scissor Lift features a convenient foot pump for easy lifting.
Portable Scissor Lift is ideal for transporting loads to and from work cells, where it can then be used as a work platform or raised and lowered to facilitate load transfer to tables or benches. Scissor Lift features ½" steel plate scissor legs, lifetime lubricated bearings and a hinged platform for convenient cylinder access. Rolls smoothly with 2 swivel, 2 rigid phenolic casters; foot operated floor lock helps keep the unit in a fixed position. Durable orange powder coat finish.
Manual Scissor Lift features a convenient foot pump for easy lifting.
PRICE
$4,569.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lowered Height | 9-1/4 in |
| Raised Height | 45 in |
| Weight Capacity | 1500 lbs |
| Weight | 445 lbs |
| Wheel Diameter | 5 in |
| Platform Width | 24 in |
| Platform Length | 48 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Single Scissor Lift Table |
| Color | Orange |
| Lift Type | Hydraulic |
| Weight Capacity Range | 1401 to 2000 lbs |
| Control | Foot Operated |
| Lift Time | 69 Strokes |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | XP36-15 |
| Brand | Presto |