Mobile Podium / Lectern in Cherry Finish
|
Questions & Answers (0)
Product Description
MOBILE SPEAKER Podium / Lectern
Podium / Lectern
Highly durable presentation Podium / Lecterns are made with a thermal fused melamine laminate and finished with a matching PVC edge. Mobile Podium / Lecterns include an adjustable shelf in the lower compartment for additional storage space. Raised, angled reading surface platform for ease of literature viewing. Mobile Podium / Lectern includes swivel casters for mobility. Podium measures 18"W x 18"D x 44"H. Meets ANSI/BIFMA standards.
Podium / Lectern
Highly durable presentation Podium / Lecterns are made with a thermal fused melamine laminate and finished with a matching PVC edge. Mobile Podium / Lecterns include an adjustable shelf in the lower compartment for additional storage space. Raised, angled reading surface platform for ease of literature viewing. Mobile Podium / Lectern includes swivel casters for mobility. Podium measures 18"W x 18"D x 44"H. Meets ANSI/BIFMA standards.
PRICE
$529.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 18 in |
| Height | 44 in |
Product Details
| Assembly Required | Yes |
| Mobile or Stationary | Mobile |
| Material | Laminate Wood |
| Color | Red |
| Casters/Glides/Wheels | Casters |
| Casters | 4 Swivel Casters |
| Brand | Regency |