Little Giant® Mobile A-Frame - Lean Tool Cart, Combo Pegboard/Louvered Panels, 24"D x 48"W
Write a Review
|
Questions & Answers (0)
Product Description
Use in your Lean Manufacturing facility to transport and efficiently organize tools and parts. Visually locate items in seconds. Use tool shadowing on the pegboards to know immediately if a tool, accessory, or part is missing. The 16 gauge pegboard has holes on 1" centers that accept most standard hooks. Overall truck height is 56". This all-welded, heavy-duty, unit features a durable powder coated gray finish. Ships fully assembled. 2 rigid and 2 swivel 5" polyurethane casters make it easy to safely transport to the work area. (Pegs and bins not included.) Louvered panels accommodate all sizes of hanging bins. Pegboard or louvered panels are 48" high. This truck features both pegboard and louvered panel on both sides of the truck.
PRICE
$1,019.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 56 in |
| Weight | 143 lbs |
| Wheel Diameter | 5" |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | 2 Sided |
| Color | Gray |
| Panel Type | Combo |
| Includes | Welded Combination Panels (Pegboard/Louvered) on both sides |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | AFCP-2448-5PY |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year Limited |