Bishamon® MobiLift™ Scissor Lift Table BX-50 1100 Lb. Capacity
|
Questions & Answers (0)
Product Description
Bishamon® MobiLift™ MOBILE SCISSOR LIFT TABLE
Lift Tables Provide Improved Ergonomics and Easy Mobility!
Bishamon® MobiLift™ Scissor Lift Tables minimize undesirable lifting, reaching and stretching to help increase productivity while decreasing workplace injuries. Designed to provide exceptional functionality and maneuverability whether loaded or empty, workers can easily move and position loads to a convenient working height when stocking shelves at retail locations or loading goods at manufacturing operations. Heavy-duty steel construction features a durable powder coat finish and captured scissor rollers for maximum stability. Rolls smoothly on 2 rigid and 2 swivel (with brakes) polyurethane casters. 1 Year Limited Warranty.
Foot Operated MobiLift™ features a superior integrated hydraulic pump for maximum reliability. Ergonomic push handle has an integral fingertip lowering control which automatically stops the lowering when released for added safety.
Lift Tables Provide Improved Ergonomics and Easy Mobility!
Bishamon® MobiLift™ Scissor Lift Tables minimize undesirable lifting, reaching and stretching to help increase productivity while decreasing workplace injuries. Designed to provide exceptional functionality and maneuverability whether loaded or empty, workers can easily move and position loads to a convenient working height when stocking shelves at retail locations or loading goods at manufacturing operations. Heavy-duty steel construction features a durable powder coat finish and captured scissor rollers for maximum stability. Rolls smoothly on 2 rigid and 2 swivel (with brakes) polyurethane casters. 1 Year Limited Warranty.
Foot Operated MobiLift™ features a superior integrated hydraulic pump for maximum reliability. Ergonomic push handle has an integral fingertip lowering control which automatically stops the lowering when released for added safety.
PRICE
$2,149.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46-7/8 in |
| Width | 20-1/2 in |
| Height | 37-13/16 in |
| Lowered Height | 17-3/16 in |
| Raised Height | 39 in |
| Weight Capacity | 1100 lbs |
| Weight | 300 lbs |
| Wheel Diameter | 5 in |
| Platform Width | 20 in |
| Platform Length | 39 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Single Scissor Lift Table |
| Color | Blue |
| Lift Type | Hydraulic |
| Weight Capacity Range | 1001 to 1400 lbs |
| Control | Foot Operated |
| Lift Time | 50 Strokes |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | BX-50 |
| Brand | Bishamon |