Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785477

MPN #: NBP-2460-8PUBK

Little Giant® Pipe Stake Truck, 63"L x 24"W, Polyurethane Wheels

Product Description
Ideal for transporting roll goods and other long, bulky loads.

Features:
  • 3600 lbs. Load Capacity
  • Deck Size: 24"W x 60"L
  • Removable pipe stakes
  • Reinforced 12 gauge deck
  • 1-5/16"diameter stakes extend 30"above deck
  • 8"polyurethane wheels
  • 2 rigid and 2 swivel casters with wheel brakes


PRICE
$679.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63 in
Width24 in
Height41 in
Weight Capacity3600 lbs
Weight109 lbs
Wheel Diameter8 in
Gauge12
Deck Height11 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypePipe Stake Truck
ColorGray
Wheel Type2 Swivel, 2 Rigid
Number of Cradles1
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberNBP-2460-8PUBK
BrandLittle Giant

Warranty

Warranty1 Year