Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB3253393

MPN #: PPWL002

Luxor Modular Studio Room Divider Wall, 70"W x 70"H, Dark Gray

Product Description
Made for those who work best without the many distractions of the busy office, the Luxor Studio Modular Wall is a flexible modular wall system with enhanced sound absorption capability. Featuring pyramid-shaped sound absorption panels that help eliminate standing waves and flutter echoes, Studio offers a quiet, private space to focus and rejuvenate even amidst busy office environments. Combining privacy with flexibility, Studio is built from modular components that adapt to evolving workspaces, letting you easily set up, move around, and rearrange your wall to fit your desired layout now and into the future. And with a durable, lightweight aluminum frame and sturdy steel feet, Studio is engineered to deliver productivity and privacy for years to come.

Features:
  • Enhanced sound absorption for improved focus and well-being
  • Pyramid-shaped sound absorption panels help eliminate standing waves and flutter echoes
  • Flexible and easy to reconfigure to changing needs and layouts
  • Quickly create sound-absorbing spaces for collaboration, quiet zones, or private meetings
  • Durable aluminum frame and components for years of reliable use
  • Easy setup with no professional installation needed
  • Compatible with existing modular wall frame system for retrofitting the new panels
  • PET material made from recycled plastic
  • NRC greater than industry standard 0.85
  • Upholstered fabric over PET inner panels offers an upscale look"


PRICE
$1,119.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width70 in
Height70 in
Weight137.8 lbs
Thickness1/4 in

Product Details

Assembly RequiredYes
TypeModular Room Divider
Frame Color FamilyBlack
ColorDark Gray
Mobile or StationaryStationary
MaterialRecycled Polyethylene Terephthalate
Frame MaterialAluminum
Manufacturers Part NumberPPWL002
WindowNo
BrandLuxor

Warranty

Warranty5 yr