Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3184290

Global Industrial™ Mobile Storage & Charging Cart for 75 iPads & Tablets, Putty, Unassembled

Product Description
iPad® MOBILE TABLET STORAGE & CHARGING CART by Global Industrial™
iPad® Cart Stores, Transports And Charges Up To 75 iPads® and Android Tablets

Features:
  • Keep up to 75 iPads®, tablets, smartphones or e-Readers charged and secure in this compact and versatile charging cart
  • Each slot measures 1-5/8"W x 12"D x 10-3/8"H and each divider is 7"D x 5-3/4"H
  • Made with all steel construction. Powder coated finish
  • A wide, non-skid top surface for supplies and equipment
  • Doors and panels are perforated to allow ventilation that helps prevent overheating
  • Doors are channel reinforced for extra strength and feature 3-point locking for security
  • Rear doors give easy access to electrical
  • Vertical 6-outlet 3-way cycling timer kit with 15-ft. cord allows for 15A of charging for up to 25 devices at a time. The cycle timer switches automatically with 15 minutes (default setting) per cycle to prevent circuit overload
  • Six horizontal 15-outlet power strips with 6-ft. cord included
  • Rolls easily on 5" rubber casters (2 swivel with brakes, 2 rigid)
  • Rubber corner bumpers protect walls and doorways from scratches
  • Overall dimensions: 43-1/2"W x 21"D x 40"H
  • Ships unassembled.
Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

PRICE
$1,475.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43-1/2 in
Depth21 in
Height40 in
Weight Capacity350 lbs
Cord LengthCycle Timer: 15 ft. / Power Strips: 6 ft.
Slot Dimensions1-5/8"W x 12"D x 10-3/8"H

Product Details

Lock TypeKey Lock
MaterialPowder Coated Steel
Number of Shelves2
Construction TypeUnassembled
Device Capacity Range41+
Manufacturers Part NumberB3184290
Number of Outlets90 Horizontal, 6 Vertical
BrandGlobal Industrial
TypeCharging Cart
ColorBeige
Amperage15 A
Casters5" Rubber Casters (2 Locking)
Number of Doors4
Voltage120 V
Description75-Device Mobile Charging Cart
Max Device Capacity75
FunctionCharge/Secure
Outlet TypeAC
Base TypeMobile
Device CompatibilityTablets, iPads

Warranty

Warranty1 yr