Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB2304147

MPN #: LLTM24-B

Luxor Tablet/Chromebook Charging Cart for 24 Devices, 17-1/8"W x 25"D x 37-5/8"H, Black

Product Description
Luxor Tablet / Chromebook Charging Carts safely charge, store and transport tablets and Chromebooks to meet the evolving IT needs of classrooms and dynamic work environments. A strong, simple design with lockable steel doors provides rugged security and storage while inside, an electrical assembly and cord management system keep things organized and charged up. Rubber-coated dividers won't scratch devices and help provide impact protection during transit, which is made easy even when fully loaded thanks to rolling casters and a full-length handle. And the cabinet requires minimal assembly - simply attach the casters and handle.

Features:
  • Charges, stores and transports up to 24 tablets or Chromebooks (12 per shelf)
  • Rubber-coated dividers safeguard devices from damage
  • Bottom storage shelf for storing additional IT items
  • Locking front and rear access doors; includes two keys
  • Four non-marring 4" casters, two with locking brakes, and handle for easy maneuverability
  • All-steel construction and padded top surface
  • Ventilated on all four sides, allowing air to circulate freely through the unit
  • Side cord wrap for convenience
  • Includes two UL-Listed 12-outlet 120V/15A vertical electrical power strips
  • Number of cords: 2
  • Maximum weight capacity of 120 lbs. (evenly distributed)
  • Meets ANSI/BIFMA standards
Dimensions:
  • Overall (without Handle): 17.125"W x 21.1"D x 32.9"H
  • Overall (with Handle): 17.125"W x 25"D x 37.6"H
  • Shelves: 17.125"W x 15.2"D with 10.6"H of top clearance
  • Divider Slots: 1"W
  • Cord Length: 10 feet


PRICE
$1,185.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1185.00
Buy 6 units - 10 units
1125.00Save $60.00 (5%)
Buy 11+ units
1089.00Save $96.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/8 in
Depth25 in
Height37-5/8 in
Weight Capacity120 lbs
Weight97 lbs
Cord Length10 ft.
Shelf Dimensions17.125"W x 15.2"D
Slot Dimensions1.0"W x 15.2"D x 10.6"H

Product Details

Lock TypeKeyed Lock
MaterialPowder Coated Steel
Construction TypeAssembled
Device Capacity Range21-30
Manufacturers Part NumberLLTM24-B
Number of Outlets24
BrandLuxor
PowerTwo UL Listed 12-Outlet Power Strips
TypeCharging Cart
ColorBlack
Amperage15 A
Casters4" Non-Marring Casters (2 Locking)
Voltage120 V
Package Quantity1
Description24-Device Tablet/Chromebook Charging Cart
Max Device Capacity24
FunctionCharge/Secure
Outlet TypeAC
Base TypeMobile
Device CompatibilityTablets, Chromebooks

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsMeets ANSI/BIFMA Standards