Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion® Mobile Teacher's Desk, 3 Drawers, 48"W x 30"D, Walnut Top w/ Black Frame

Product Description
✓ (4) Industrial casters for easy maneuverability throughout your facility
✓ Durable laminate work surface is chip- & stain-resistant
✓ Provides secure storage for sensitive documents & personal items

This 30"D x 48"W Interion® Mobile Teacher's Desk is an ideal addition to any office or classroom. Constructed with durable steel frame, this desk features a walnut laminate work surface and a single pedestal with box and file drawers for ample storage space. It rolls smoothly on four industrial casters, two of which are locking, and is equipped with a central lock system with a removable core, grommet holes for cord management, precision ball-bearing drawer slides, and color-matched legs with leveling glides.

  • Includes hardware
  • Full extension all file and box drawers
  • Meets ANSI/BIFMA standards & is TAA compliant
  • Greenguard Gold Certified
  • Ships assembled
  • PRICE
    $619.00

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth30 in
    Height29-1/2 in
    Weight101 lbs

    Product Details

    Assembly RequiredNo
    Number of Pedestals1
    Number of Locking Drawers3
    Frame Color FamilyBlack
    Pedestal OrientationRight
    Manufacturers Part NumberB3204263
    CollectionTraditional
    ShapeRectangle
    Wire ManagementYes
    BrandInterion by Global Industrial
    TypeTeacher's Desk
    Top Color FamilyWalnut
    Pedestal TypeBox/File
    CastersYes
    StyleSingle Pedestal
    Country of OriginMexico (TAA Compliant)
    Center DrawerYes
    ReturnNone
    Frame MaterialSteel
    Top MaterialLaminate

    Warranty

    WarrantyLimited Lifetime

    Compliance & Certifications

    CertificationsANSI/BIFMA, Greenguard Gold