- 14-gauge steel construction
- Black powder coat finish
- Works on all Flextur Mobile Tool Boards
- Patented design
Flextur Mobile Tool Board Base Shelf, 15"W x 2-3/16"H, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Flextur 30"W x 15"D Shelf Base. Enhance your Mobile Tool Board with this versatile shelf. Store materials efficiently on both the front and back of the base when vertical posts are centered. American Made in Dalton, Ohio U.S.A.
PRICE
$369.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 30 in |
| Height | 2-3/16 in |
| Weight Capacity | 200 lbs |
| Weight | 28 lbs |
Product Details
| Finish | Powder Coated |
| Material | Steel |
| Package Quantity | 2 |
| Color | Black |
| Manufacturers Part Number | 79208805 |
| Brand | Flextur |
Warranty
| Warranty | 1 |