Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3232891

MPN #: 71500002

Flextur™ 4 Panel Mobile Tool Board with 71 Piece Accessory Kit, 35"W x 78"H

Product Description
Flextur™ 4-Panel Mobile Tool Board with 71 Piece Accessory Kit features 3" swivel locking casters, 900lb capacity, and four 14-gauge panels – one on the front and one on the back. This sturdy matte black powder coated Mobile Tool Board keeps all tools within reach while allowing for easy mobility.

In addition, you get a Flextur™ Mobile Tool Board 71-piece Accessory Kit. This extensive 71-Piece Accessory Kit has all of the accessories you'll need to efficiently use your mobile tool board. Recommended for 4-Panel Mobile Tool Board solutions. All of the accessories included in this kit are also sold separately. American Made in Dalton, Ohio U.S.A.

4-Panel Mobile Tool Board Includes:
  • Base Kit (1)
  • 73" Vertical Posts (2)
  • 36"H x 32"W 14-gauge steel Flextur™ Tool
  • Board (4)
71 Piece Mobile Tool Board Accessory Kit Includes:
  • 1" Standard Hook (10pk)
  • 3" Standard Hook (10pk)
  • 6" Industrial Hook (10pk)
  • 4" Tool Cradle Hook (10pk)
  • 2-3/4" Spray Can Holder (2pk)
  • 3.25" Spray Can Holder (2pk)
  • 3" x 5" Bin (4pk)
  • 4" x 8" Bin (4pk)
  • 7" x 10" Bin (2pk)


PRICE
$4,199.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35 in
Depth32 in
Height78 in
Weight270 lbs

Product Details

ColorBlack
StyleKit
Capacity900
FinishPowder Coated
MaterialSteel
Package Quantity1
Manufacturers Part Number71500002
BrandFlextur

Warranty

Warranty1