Mobile Wood Cubicle Cabinet, 9 Shelves, Open Front, 48 x 22-1/4 x 66, Maple/Black
Write a Review
|
Questions & Answers (0)
Product Description
A perfect storage style when many people need storage, Ironwood cubicle storage mobile cabinet comes with 9 adjustable shelves. High density scratch resistant finish laminated surface increasing the longevity of your product. This along with the steel frame on top and bottom panels makes this a durable mobile storage solution. Edges are protected with 3mm PVC. Rounded corners on tops, doors and drawer fronts for safety. 5" casters with a 300 lb. load rating.
PRICE
$2,549.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 22-1/4 in |
| Height | 66 in |
| Weight | 355 lbs |
| Wheel Diameter | 5 in |
Product Details
| Wheel Material | Swivel w/ Ball Bearing Race |
| Shelf Capacity | 120 lbs |
| Number of Adjustable Shelves | 9 |
| Color | Brown |
| Series | Denali |
| Wheel Type | Hard Rubber |
| Style | Open Front |
| Material | Wood |
| Construction Type | Assembled |
| Number of Compartments | 12 |
| Package Quantity | 1 |
| Manufacturers Part Number | 2044-O-MP/BLK |
| Number of Fixed Shelves | 1 |
| Base Type | Mobile |
| Brand | Ironwood |
Warranty
| Warranty | 5 yr |