+

$2,538.00 up to 54% OFF
Price: $1,180.00
$196.67/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mobile Wood Cubicle Cabinet, 9 Shelves w/Locks, Solid Door, 48 x 22-1/4 x 66, Maple/Black
A perfect storage style when many people need storage, Ironwood cubicle storage mobile cabinet comes with 9 adjustable shelves. High density scratch resistant finish laminated surface increasing the longevity of your product. This along with the steel frame on top and bottom panels makes this a durable mobile storage solution. Edges are protected with 3mm PVC. Rounded corners on tops, doors and drawer fronts for safety. 5" casters with a 300 lb. load rating.
A perfect storage style when many people need storage, Ironwood cubicle storage mobile cabinet comes with 9 adjustable shelves. High density scratch resistant finish laminated surface increasing the longevity of your product. This along with the steel frame on top and bottom panels makes this a durable mobile storage solution. Edges are protected with 3mm PVC. Rounded corners on tops, doors and drawer fronts for safety. 5" casters with a 300 lb. load rating.
- BRAND Ironwood
- MANUFACTURERS PART NUMBER 2044-CL-MP/BLK
- WIDTH INCHES 48
- DEPTH INCHES 22-1/4
- HEIGHT INCHES 66
- WHEEL DIAMETER INCHES 5
- ASSEMBLY Assembled
- CONSTRUCTION Wood
- ADJUSTABLE SHELVES 9
- SHELF CAPACITY LBS 120
- LIMITED WARRANTY 5 Years
- COLOR FAMILY Brown
- COLOR FINISH Maple/Black
- COMPARTMENTS 12
- DOOR QUANTITY 2
- OPENINGS 12
- PACKAGE QUANTITY 1
- SERIES Denali
- STYLE Solid Door
- TYPE Double Door
- WEIGHT LBS 415
- WHEEL CONSTRUCTION Swivel w/ Ball Bearing Race
- WHEEL TYPE Hard Rubber
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Mobile Wood Cubicle Cabinet, 8 Shelves w/Locks, Solid Door, 48 x 22-1/4 x 66, Maple/Black
Item #: B566777
Not Yet Rated
Usually ships in 28 to 31 days
$1,182.00

Mobile Wood Cubicle Cabinet, 9 Shelves w/Locks, Solid Door, 48 x 22-1/4 x 66, Maple/Black
$1180.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories