+

$2,026.00 up to 54% OFF
Price: $942.00
$157.00/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mobile Wood Double-Faced Cabinet, 1 Shelf, Solid Door, 48"W x 22-1/4"D x 36"H, Natural Oak/Brown
Ironwood Standard mobile units are engineered with steel frame, top and bottom that bolt to the exterior panels. Interior components, doors, and a top are then attached to these panels to complete the cabinets. Heavy duty casters are attached to the bottom frame for easy mobility. This construction provides the steel for strength and flexible construction for durability moving over uneven floors. These cabinets provide a wide assortment of storage options from shelves to drawers or both. With front locking casters, these units can be utilized anywhere you need additional counter space.
Ironwood Standard mobile units are engineered with steel frame, top and bottom that bolt to the exterior panels. Interior components, doors, and a top are then attached to these panels to complete the cabinets. Heavy duty casters are attached to the bottom frame for easy mobility. This construction provides the steel for strength and flexible construction for durability moving over uneven floors. These cabinets provide a wide assortment of storage options from shelves to drawers or both. With front locking casters, these units can be utilized anywhere you need additional counter space.
- BRAND Ironwood
- MANUFACTURERS PART NUMBER 2003-C-NO/BRN
- WIDTH INCHES 48
- DEPTH INCHES 22-1/4
- HEIGHT INCHES 36
- WHEEL DIAMETER INCHES 5
- ASSEMBLY Assembled
- CONSTRUCTION Wood
- ADJUSTABLE SHELVES 2
- SHELF CAPACITY LBS 120
- LIMITED WARRANTY 5 Years
- COLOR FAMILY Brown
- COLOR FINISH Natural Oak/Brown
- DOOR QUANTITY 4
- DRAWER QUANTITY --
- OPENINGS 4
- PACKAGE QUANTITY 1
- SERIES Denali
- STYLE Solid Door, Double-Faced
- TYPE Double Door
- WEIGHT LBS 285
- WHEEL CONSTRUCTION Swivel w/ Ball Bearing Race
- WHEEL TYPE Hard Rubber
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Mobile Wood Double-Faced Cabinet, 1 Shelf, Solid Door, 48"W x 22-1/4"D x 36"H, Dixie Oak/Brown
Item #: B566475
Not Yet Rated
Usually ships in 28 to 31 days
$942.00

Mobile Wood Double-Faced Cabinet, 1 Shelf, Solid Door, 48"W x 22-1/4"D x 36"H, Natural Oak/Brown
$942.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories