Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Starsys

Model # :WBB3209025

MPN #: SXRT38MW14

Starsys® Mobile Workcenter, 63-3/16"W x 28-5/8"D x 81-1/2"H, 5 Drawers, Taupe

Product Description
Starsys® Mobile WorkCenters are built for change. They allow you to easily adapt to a changing work environment and even inspire change in your work environment. Corrosion-proof polymer components ensure a contamination-free environment. Easy to clean polymer enclosures won't chip, rust, or dent. Microban Antimicrobial product protection inhibits the growth of stain and odor-causing bacteria on Starsys, keeping the surface areas "cleaner between cleanings".

PRICE
$13,389.00

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width63-3/16 in
Depth28-5/8 in
Height81-1/2 in
Weight484.5 lbs

Product Details

TypeMobile Workcenter
Mobile or StationaryMobile
MaterialPolymer
ColorTaupe
Manufacturers Part NumberSXRT38MW14
Number of Drawers5
BrandStarsys