Crayola® Model Magic Clay Value Pack, 6 lb., White, 12/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Modeling compound creates everything from masks to intricate dioramas. Non-greasy formula air dries to a smooth, resilient finish that can be painted and decorated. 6 lb. Box contains twelve 8 oz. pouches of White Model Magic. 12 packs per carton.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Clay/Dough |
| Style | Clay/Dough |
| Subject | Art |
| Package Quantity | 12/Carton |
| Description | Model Magic Clay Value Pack |
| Color | White |
| Manufacturers Part Number | 574418 |
| Grade | Pre K - 3 |
| Age Recommendation | 5+ |
| Brand | Crayola |