Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
RIDGID

Model # :WBB328433

MPN #: 36097

RIDGID® Model No. 406 400 Series Instrument Bender, 3/8" Tube Size, 15/16" Bend Radius

Product Description
Ridgid Model No. 406 400 Series Instrument Bender, 3/8" Tube Size, 15/16" Bend RadiusCombine accuracy with easy operation. Offset cushion grip handles for comfort when forming 180° bends. A 90° start angle and unique oil-absorbing shoe minimize bending effort while forming accurate bends in copper, steel and stainleSS steel tubing.

PRICE
$139.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3 lbs
Pipe/Tube Size3/8 in
Bend Radius15/16 in
Tube Outside Diameter3/8 in

Product Details

Series406
ApplicationCopper, Stainless Steel, Steel
Tool MaterialCopper, Stainless Steel, Steel
StyleLever Benders
Package Quantity1
DescriptionInstrument Bender
Manufacturers Part Number36097
BrandRIDGID

Warranty

WarrantyLifetime