RIDGID® Model No. 404 400 Series Instrument Bender, 1/4" Tube Size, 5/8" Bend Radius
Write a Review
|
Questions & Answers (0)
Product Description
Ridgid Model No. 404 400 Series Instrument Bender, 1/4" Tube Size, 5/8" Bend RadiusCombine accuracy with easy operation. Offset cushion grip handles for comfort when forming 180° bends. A 90° start angle and unique oil-absorbing shoe minimize bending effort while forming accurate bends in copper, steel and stainleSS steel tubing.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Pipe/Tube Size | 1/4 in |
| Bend Radius | 5/8 in |
| Tube Outside Diameter | 1/4 in |
Product Details
| Series | 404 |
| Application | Copper, Stainless Steel, Steel |
| Tool Material | Copper, Stainless Steel, Steel |
| Style | Lever Benders |
| Package Quantity | 1 |
| Description | Instrument Bender |
| Manufacturers Part Number | 36122 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |