RIDGID® 40205 BC510 1/8-5" Capacity Top Screw Bench Chain Vise
|
Questions & Answers (0)
Product Description
RIDGID® Model No. BC510 Top Screw Bench Chain Vise, 1/8"-5" Pipe Capacity
Crank handle is anchored to base. Rugged cast-iron base has handy pipe rest and bender. Capacities of 1/8" through 8". Two models available for plastic pipe. Toothless jaws are neoprene-coated to prevent scoring of pipe.
Crank handle is anchored to base. Rugged cast-iron base has handy pipe rest and bender. Capacities of 1/8" through 8". Two models available for plastic pipe. Toothless jaws are neoprene-coated to prevent scoring of pipe.
PRICE
$429.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 14.8 lbs |
| Pipe Jaw Capacity | 1/8 - 5 in |
| Max Opening Capacity | 1/8" - 5" in |
Product Details
| Style | Top Screw Bench |
| Type | Chain Vise |
| Material | Cast Iron |
| Package Quantity | 1 |
| Series | BC510 |
| Manufacturers Part Number | 40205 |
| Jaw Material | Alloy Steel |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |