Model # :WB988577
MPN #: 281PN
Pin Handle Hand Truck Pneumatic 600 Lb. - 281PN
Write a Review
|
Questions & Answers (0)
Product Description
Deluxe Hand Truck with integral Stair Glides.
The Deluxe Hand Truck offers tubular steel Stair Glides, which are a feature found on much costlier units that make climbing stairs and curbs almost effortless. Hand Truck employs a durable 1" diameter double welded steel frame to withstand a variety of operating conditions and ensure years of service. A full height vertical brace adds strength and rigidity and three cross straps contain virtually any load. The large 7 ga. x 8" x 14" steel toe plate is beveled for easy loading and includes rounded corners that prevent serious damage to product, equipment and personnel. Steel wheel guards protect the load and permit free wheel rotation. Rolls smoothly with 10" ball bearing wheels. Orange enamel finish. Shipped assembled. Made in USA.
The Deluxe Hand Truck offers tubular steel Stair Glides, which are a feature found on much costlier units that make climbing stairs and curbs almost effortless. Hand Truck employs a durable 1" diameter double welded steel frame to withstand a variety of operating conditions and ensure years of service. A full height vertical brace adds strength and rigidity and three cross straps contain virtually any load. The large 7 ga. x 8" x 14" steel toe plate is beveled for easy loading and includes rounded corners that prevent serious damage to product, equipment and personnel. Steel wheel guards protect the load and permit free wheel rotation. Rolls smoothly with 10" ball bearing wheels. Orange enamel finish. Shipped assembled. Made in USA.
PRICE
$189.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/4 in |
| Height | 46 in |
| Weight Capacity | 600 lbs |
| Weight | 30 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 14 in |
| Noseplate Depth | 8 in |
Product Details
| Assembly Required | No |
| Type | Stair Climbing |
| Color | Orange |
| Wheel Type | Pneumatic |
| Handle Type | Single Pin |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | 281PN |
| Handle Style | Pin |
Warranty
| Warranty | 2 yr |