Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3253556

MPN #: 30022

Milwaukee Pail Hand Truck with Pin Handle, Pneumatic Wheels, 800 lb. Capacity

Product Description
The Milwaukee Pail Hand Truck with Pin Handle is a rugged, purpose-built tool for moving heavy pails, buckets, and containers with ease. Its durable steel frame and wide base provide stability and strength, while the ergonomic pin-style handle delivers secure control and comfortable maneuvering. Smooth-rolling wheels help you transport loaded pails across job sites, warehouses, or shop floors with less strain and more confidence. Designed for reliability and long-lasting performance, this hand truck is ideal for professionals who regularly move paint, chemicals, oil, or bulk materials. A simple, dependable solution that makes heavy lifting easier and safer every day.

Features:
  • Toe Plate Size: 11" x 14"
  • 800 lbs Load Rating


PRICE
$105.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Height49 in
Weight Capacity800 lbs
Weight27 lbs
Wheel Diameter10 in
Noseplate Width14 in
Noseplate Depth11 in

Product Details

Wheel MaterialRubber
TypeStandard Hand Truck
ColorRed
Wheel Type(2) Pneumatic
Style2-Wheel
MaterialSteel
Manufacturers Part Number30022
Handle StylePin
BrandMilwaukee