Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3218636

MPN #: DBT-SS

Vestil™ 4-Wheel Stainless Steel Drum Truck, Nylon Wheels, 1000 lb. Capacity

Product Description
Tilt and lower drums to a horizontal position for dispensing. Grips all types of steel 30, 55, & 85 gallon drums and most rimmed plastic and fiber drums. Robust, non-corrosive design - 304 all stainless steel construction. Adjustable chime hook helps to secure the drum. Kickstand for holding the unit in stand-up position. 4-Wheel design offers exceptional maneuverability through tight areas. 4." Ground clearance with four (4) 8" x 2" nylon wheels.

Features:
  • Strong grip for supreme control
  • Easily transferable between workplaces
  • Smooth surfaces allows for easy cleaning
  • Adjustable for precise positioning


PRICE
$1,028.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22-1/4 in
Depth51-3/16 in
Height37-1/2 in
Weight Capacity1000 lbs
Weight40 lbs
Wheel Diameter8 in

Product Details

Assembly RequiredNo
Wheel MaterialNylon
Type4-Wheel Drum Trucks
ColorSilver
Wheel Type(4) Rigid
Capacity30/85 gal
Material304 Stainless Steel
Manufacturers Part NumberDBT-SS
BrandVestil

Warranty

Warranty90 days