Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB296433

MPN #: P51-8

Kee Safety® Modified M51-8 with Offset Slots, 1-1/2" Diameter

Product Description
Kee Klamp® Fittings
Modified M51-8 with Offset Slots

Designed for the secure fitting of various types of panels and flooring to pipe structures (i.e. plywood, plastic sheeting, wood planking, etc.) This fitting has two offset flanges to allow the flush attachment of panels to pipe.
PRICE
$40.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
40.95
Buy 11 units - 25 units
38.95Save $2.00 (5%)
Buy 26+ units
37.95Save $3.00 (7%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-15/16 in
Nominal Pipe Size1-1/2 in

Product Details

Assembly RequiredNo
TypeModified M51-8 with Offset Slots
Pipe Outer Diameter1-7/8 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part NumberP51-8
Fitting TypeSwivel Fitting
AngleVariable
BrandKee Safety