Features:
- U-loop handle
- 500 lbs. capacity with nose folded
- 80 lbs. capacity with nose extended
Weights & Dimensions
| Width | 17-1/2 in |
| Height | 61-1/2 in |
| Weight Capacity | 500 lbs |
| Weight | 29 lbs |
| Wheel Diameter | 8 in |
| Noseplate Width | 14 in |
| Noseplate Depth | 7-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Hand Truck |
| Color | Silver |
| Wheel Type | (2) Rigid |
| Handle Type | Continuous |
| Style | 2-Wheel |
| Material | Aluminum |
| Manufacturers Part Number | HSK811AA1--5 |
| Handle Style | Continuous Flow-Back |
| Brand | Magliner |
Warranty
| Warranty | 1 yr |