Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Magliner

Model # :WBB3178408

MPN #: HBK111HA1

Magliner® Aluminum Five-Bottle Tray Truck w/ U-Loop Handle, Mold-On Rubber Wheels, 500 lb. Cap.

Product Description
Five-Bottle Tray Truck

Features:
  • U-loop handle
  • 14 x 12 inch die cast aluminum nose plate
  • 500-pound capacity
  • Converts to hold a combination of boxes and bottles
  • Aluminum construction – never rusts
  • Trays fold flat against frame when not in use so the truck can be used as a standard hand truck
  • 8 inch mold-on rubber wheels.
  • Load Stability-Rubber stops help hold bottles in place and are adjustable to accommodate a variety of bottle sizes


PRICE
$465.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/2 in
Height60 in
Weight Capacity500 lbs
Weight31 lbs
Wheel Diameter8 in
Noseplate Width14 in
Noseplate Depth12 in

Product Details

Assembly RequiredYes
TypeHand Truck
ColorSilver
Wheel Type(2) Rigid
Handle TypeContinuous
Style2-Wheel
MaterialAluminum
Manufacturers Part NumberHBK111HA1
Handle StyleContinuous Flow-Back
BrandMagliner

Warranty

Warranty1 yr