Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ice Machine Heads

Ice machine heads are built to produce ice in large quantities, making them ideal for restaurants, bars, and other establishments to ensure a steady supply of ice for beverages and food preservation. Commercial ice machine heads offer versatility, with a variety of types and shapes of ice produced to suit specific needs.
169 Results

Air Cooled Ice Machine Heads

Air Cooled Ice Machine Heads
Air-cooled ice machine heads are essential equipment for commercial ice production. Designed for efficient cooling and high-capacity ice production, these commercial ice machine heads are air-cooled and have a self-contained condenser. Machines are available in various sizes and have a range of ice production capabilities, with some models able to produce more than 1,800 lbs. per day.
CompareImageBrandIce Cube TypePounds of Ice per 24 HoursWidthDepthHeightModel #Price
Manitowoc Ice IDP0450A Indigo Series Ice Maker, Air-Cooled Self Contained Condenser, Full Dice Cube
Manitowoc
Full Size Cube
420 lbs
30 in
24-1/2 in
21-1/2 in
WBM2096441$4,379.00
Manitowoc Nugget Ice Machine, 22" Wide, 575 lbs/24 hrs prod, Air Cooled, Chewy Nugget Ice
Manitowoc
Nugget
575 lbs
22 in
23.63 in
26 in
WBB3077567$6,409.00
Manitowoc Ice Indigo Series Ice Maker, Air-Cooled Self Contained Condenser, Half Dice Cube 208-230V
Manitowoc
Half Size Cube
635 lbs
30 in
24-1/2 in
21-1/2 in
WBM2096456$5,349.00
Scotsman® MC0530MA-1, Air Cooled Medium Cube Ice Machine, 525 lb.
Scotsman
Medium Size Cube
525 lbs
30 in
24 in
23 in
WBB2290829$4,559.00
Hoshizaki Flaker Ice Machine 493 Lbs. Per Day
Hoshizaki America
Flake
493 lbs
22 in
27-3/8 in
21-7/8 in
WBB443067$6,149.00
Manitowoc Ice IYP0620A Indigo Series Ice Maker, Air-Cooled Self Contained Condenser, Half Dice Cube
Manitowoc
Half Size Cube
465 lbs
22 in
24-1/2 in
21-1/2 in
WBM2096455$4,779.00
Manitowoc Ice IDP0420A Indigo Series Ice Maker, Air-cooled Self Contained Condenser, Full Size Cube
Manitowoc
Full Size Cube
375 lbs
24-1/2 in
22 in
21-1/2 in
WBM2096440$4,469.00
Scotsman® Ice Machine, Medium Cube, Air Cooled 758 lb/24 Hours, 208-230V, 11 A
Scotsman
Medium Size Cube
758 lbs
22 in
24 in
29 in
WBB3233549$6,239.00
Manitowoc Indigo NXT Half Cube Ice Machine, 30" Wide, 310 lbs/24 hrs prod, Air Cooled, Energy Star
Manitowoc
Half Size Cube
310 lbs
30 in
24.5 in
16.5 in
WBB3077564$4,055.00
Manitowoc Nugget Ice Machine, 22" Wide, 300 lbs/24 hrs prod, Air Cooled, Chewy Nugget Ice
Manitowoc
Nugget
300 lbs
22 in
23.63 in
26 in
WBB3077595$5,199.00
Showing 1-10 of 68 results

Air Cooled Ice Machines with Storage Bin

Air Cooled Ice Machines with Storage Bin
Our air-cooled ice machines with storage bins are versatile solutions for enhancing ice storage and production capabilities. Available in various sizes, these commercial ice machines have a robust air-cooled system and a storage bin to keep ice cubes chilled after they're produced. These machines are ideal for restaurants, hotels, and other commercial settings that need a reliable source of ice.

Water Cooled Ice Machine Heads

Water Cooled Ice Machine Heads
Our water-cooled ice machine heads provide reliable ice production in bars, restaurants, and other commercial establishments. Available in various sizes, these water-cooled ice machines have a range of ice-producing capabilities, with some making more than 1,000 lbs. a day. We offer models with features that include one-touch cleaning, intelligent diagnostics, and corrosion-resistant exteriors.
Showing 1-10 of 51 results

Remote Cooled Ice Machine Heads

Remote Cooled Ice Machine Heads
Our remote-cooled ice machine heads are efficient machines that produce high quantities of ice for commercial establishments like restaurants and hotels. Their remote cooling capabilities make these machines perfect for tight spaces. Commercial ice machine heads come in various dimensions and have a range of ice-making capacities, with some capable of producing more than 1,400 lbs. daily.
Showing 1-9 of 45 results