Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB443069

MPN #: FD-1002MAJ-C

Modular Cubelet Ice Machine Air Cooled - 860 lbs. Per Day

Product Description
  • Up to 940 lbs. of ice production per 24 hours
  • Durable stainless steel exterior
  • Protected by HoshiGuard Antimicrobial Agent
  • Advanced CleanCycle12
  • Design
  • Flushes every 2 hours to remove sediment and improve efficiency
  • Produces ideal chewable ice
  • Dispenser ready / infrared bin control
  • R-404A Refrigerant


Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.

PRICE
$11,519.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy