Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB3253402

MPN #: PPWL012

Luxor Modular Room Divider Wall, 70"W x 70"H, Oak Grain

Product Description
Luxor's Oakwood Aesthetic Modular Walls blend function and beauty, bringing the warmth of natural wood-inspired design to modern workspaces. These modular walls are lightweight and easy to install, offering flexible layouts to fit evolving spaces. Whether partitioning open offices, creating private areas, or defining collaborative zones, the Oakwood walls provide privacy while complementing the workspace's aesthetic.

Built from durable materials, these walls are engineered for long-lasting use, with the ability to withstand daily wear and tear. Luxor's 70+ years of expertise ensures these modular dividers maintain their quality, making them an excellent investment for any dynamic office or shared environment.

Features:
  • Natural-Looking Woodgrain Finish: Adds warmth and visual appeal to any environment
  • Modular Flexibility: Supports endless reconfiguration to accommodate workspace changes
  • Quick Setup & Installation: Easily installed for fast transformation of spaces
  • Durable Materials: Engineered to withstand everyday use for long-lasting performance
  • Professional Aesthetic: Enhances workspace design with a sleek, wood-inspired appearance
  • Trusted Expertise: Backed by Luxor's 70+ years in workspace solutions
  • Versatile Use: Ideal for partitioning offices, testing centers in schools, and collaborative workspaces in coworking spaces
  • Lightweight Panels: Easy to move and reconfigure as needs change
Benefits:
  • Woodgrain-Inspired finish elevates space aesthetics beautifully
  • Modular design adapts to evolving needs
  • Durable materials ensure lasting, reliable performance
  • Quick installation reduces disruption during setup


PRICE
$529.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width70 in
Height70 in
Weight76.3 lbs
Thickness1/4 in

Product Details

Assembly RequiredYes
TypeModular Room Divider
Frame Color FamilySilver
ColorOak Grain
Mobile or StationaryStationary
MaterialWood Grain
Frame MaterialAluminum
Manufacturers Part NumberPPWL012
WindowNo
BrandLuxor

Warranty

Warranty5 yr