Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB3253416

MPN #: PPWL014

Luxor Modular Room Divider Wall, 70"W x 70"H, Beech Grain

Product Description
Luxor's Beechwood Aesthetic Modular Walls combine a beautiful wood-inspired finish with modular design to create functional and stylish workspaces. These room dividers provide privacy and elevate aesthetics, perfect for breaking up an open office space with cubicles, building collaborative zones, or creating personal areas for team members.

Lightweight and easy to install, these office partition walls offer quick reconfiguration. Made from durable materials, they maintain a polished appearance over time. With 70+ years of expertise, Luxor delivers partition wall dividers that balance beauty and practicality for long-lasting performance.

Features:
  • Beechwood finish adds warmth and visual appeal
  • Modular design supports evolving workspace needs
  • Lightweight construction for easy reconfiguration
  • Quick setup minimizes downtime during installation
  • Durable materials ensure long-lasting use
Features:
  • Stylish Natural-Looking Woodgrain Finish: Adds warmth and elegance to any workspace design
  • Durable and Sturdy Panels: Maintains quality and polished appearance over time
  • Lightweight, Modular Design: Allows quick and easy reconfiguration of layouts
  • Fast, Simple Installation Process: Ensures minimal downtime during setup or rearrangement
  • Versatile for Multiple Environments: Ideal for creating private spaces in offices, testing centers schools, and breaking up shared environments


PRICE
$529.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width70 in
Height70 in
Weight76.3 lbs
Thickness1/4 in

Product Details

Assembly RequiredYes
TypeModular Room Divider
Frame Color FamilyBlack
ColorBeech Grain
Mobile or StationaryStationary
MaterialWood Grain
Frame MaterialAluminum
Manufacturers Part NumberPPWL014
WindowNo
BrandLuxor

Warranty

Warranty5 yr